Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 ft 3 in Overall H, Fixed Ladder with Safety Cage, Steel, 14 Steps, Right Exit

  • Mfr # M14SC L9 C1

  • Zoro # G9856122


product price: $683.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
14
Overall Height
13 ft 3 in
Overall Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M14SC L9 C1
Zoro #
G9856122
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13 ft 3 in
Overall Width
26 in
Top Step Height
13 ft
Step Width
16 in
Rung Dia.
3/4 in
Tread Depth
3/4"
Ladder Height
13 ft
Standing Height - Maximum
13 ft
Top-to-Bottom Rung Height
13 ft
Cage Bottom Depth
32 in
Rung Diameter
0.8 in
Cage Top Width
30.5 in
Cage Top Depth
28 in
Overall Depth
39 in
Cage Bottom Width
38.5 in

Details

Item
Fixed Ladder with Safety Cage
Load Capacity
300 lb
Material
Steel
Number of Steps
14
Walk-Thru Included
No
Standards
CAl/OSHA Compliant
Rung/Step Spacing
12 in
Finish
Powder Coated
Exit
Right
Rung Type
Round
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rung Spacing
12 in
Item - Fixed Ladders
Fixed Ladder with Safety Cage
Climbing Angle
90 ?
Color
Gray
Number of Rungs
14
Ladder Type
Safety Cage Fixed Ladder
Weight
213 lb
Exit Direction
Right
Assembly
Assembled
Number of Mounting Brackets
12
Bracket Adjustability
Fixed
Number of Sections
3
Series
Series M
Load Capacity - Maximum
300 lb

Description

Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Right, Overall Height 13 ft, Overall Width 26 in, Material Steel, Load Capacity 300 lb, Number of Steps 14, Top Step Height 13 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.