130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity

  • Mfr # 1510R2632A1E30B4W5C1P6

  • Zoro # G3491461


product price: $924.99
/ea
Additional $740.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
100 in
Number of Steps
10
Platform Depth
30 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510R2632A1E30B4W5C1P6
Zoro #
G3491461
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
100 in
Platform Depth
30 in
Platform Width
24 in
Overall Height
130 in
Bottom Width
32 in
Base Depth
174 in
Step Depth
7 in
Overall Width
32 in
Step Width
24 in
Handrail Height
2.5 ft
Overall Depth
74 in
Reach Height - Maximum
14.9 ft
Base Length
74 in
Caster Diameter
4 in
Base Width
32 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
10
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Color
Gray
Ladder Actuation
Foot Activated Step Lock
Assembled/Unassembled
Unassembled
Rear Exit
No
Climbing Angle
59 ?
Standards
ANSI, OSHA Compliant
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Ladder Tread
Expanded Metal
Handrails Included
Yes
Weight
218 lb
Series
Series 1500
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable
Includes Handrails
Handrails Included
Casters Included
(2) Rigid, (2) Swivel
Tread Type
Expanded Metal
Assembly
Partially Assembled
Load Capacity - Maximum
450 lb
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails

Description

Rolling Ladder, Material Steel, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10.8 ft, Number of Steps 10, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 30 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 174 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.