130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity

  • Mfr # 1510R2632A3E10B4W5C1P6
  • Zoro # G3491428
product price: 
$
747.99
/ea
Additional $600.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
8.3 ft
Number of Steps
10
Platform Depth
10 in
Platform Width
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1510R2632A3E10B4W5C1P6
Zoro #
G3491428
UPC #
-
Country of Origin
United States
Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
10
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Finish
Powder Coated
Color
Gray
Rear Exit
No
Ladder Actuation
Foot Activated Step Lock
Ladder Tread
Serrated
Climbing Angle
59 Degrees
Assembled/Unassembled
Unassembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Weight
169 lb
Series
Series 1500
Handrail Type
Double Handrails
Folding
Not Foldable
Tread Type
Serrated
Locking Mechanism
Foot-Activated Step Lock
Ladder Type
Rolling Ladder
Load Capacity - Maximum
450 lb
Casters Included
(2) Rigid, (2) Swivel
Assembly
Partially Assembled
Includes Handrails
Handrails Included
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Platform Height
8.3 ft
Platform Depth
10 in
Platform Width
24 in
Overall Height
130 in
Bottom Width
33 in
Base Depth
120 in
Step Width
24 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Width
32 in
Overall Depth
74 in
Base Length
74 in
Base Width
32 in
Caster Diameter
4 in
Reach Height - Maximum
14.9 ft

Description

Rolling Ladder, Material Steel, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10.8 ft, Number of Steps 10, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 33 in, Base Depth 120 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.