130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity

  • Mfr # 1510R3232A3E20B4W4C1P6

  • Zoro # G3491279


product price: $1,421.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
100 in
Number of Steps
10
Platform Depth
20 in
Platform Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510R3232A3E20B4W4C1P6
Zoro #
G3491279
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
100 in
Platform Depth
20 in
Platform Width
30 in
Overall Height
130 in
Bottom Width
33 in
Base Depth
126 in
Step Depth
7 in
Overall Width
32 in
Step Width
30 in
Handrail Height
2.5 ft
Overall Depth
74 in
Reach Height - Maximum
14.9 ft
Base Width
32 in
Base Length
74 in
Caster Diameter
4 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
10
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Ladder Actuation
Foot Activated Step Lock
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Rear Exit
No
Color
Gray
Assembled/Unassembled
Unassembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Climbing Angle
59 ?
Ladder Tread
Serrated
Handrails Included
Yes
Weight
210 lb
Series
Series 1500
Tread Type
Serrated
Handrail Type
Double Handrails
Folding
Not Foldable
Assembly
Unassembled
Ladder Type
Rolling Ladder
Load Capacity - Maximum
450 lb
Casters Included
(2) Rigid, (2) Swivel
Includes Handrails
Handrails Included
Locking Mechanism
Foot-Activated Step Lock

Description

Rolling Ladder, Material Steel, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10.8 ft, Number of Steps 10, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 30 in, Bottom Width 33 in, Base Depth 126 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.