Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13.5 ft H Steel Rolling Ladder, 11 Steps

  • Mfr # WMX12R42A3FGP3

  • Zoro # G412029733


product price: $2,743.99
/ea
Additional $470.00 delivery surcharge applies per item.
See details

Key Features

Platform Height
10 ft
Number of Steps
11
Platform Depth
24 in
Platform Width
24 in
Overall Height
13.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMX12R42A3FGP3
Zoro #
G412029733
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
10 ft
Platform Depth
24 in
Platform Width
24 in
Overall Height
13.5 ft
Handrail Height
3.5 ft
Step Width
24 in
Step Depth
7 in
Overall Depth
90 in
Caster Diameter
4 in
Reach Height - Maximum
16.6 ft
Base Length
90 in
Base Width
42 in

Details

Item
Rolling Ladder
Number of Steps
11
Material
Steel
Series
Workmaster
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Climbing Angle
59 Degrees
Color
Gray, Yellow
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails
Casters Included
(2) Rigid, (2) Swivel
Tread Type
Serrated
Assembly
Partially Assembled
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable
Includes Handrails
Handrails Included
Weight
667 lb
Load Capacity - Maximum
1,000 lb

Description

Rolling Ladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.