140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity

  • Mfr # 2611R3232A3E24B4W4C1P6

  • Zoro # G3488987


product price: $2,408.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
110 in
Number of Steps
11
Platform Depth
24 in
Platform Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2611R3232A3E24B4W4C1P6
Zoro #
G3488987
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
110 in
Platform Depth
24 in
Platform Width
30 in
Overall Height
140 in
Bottom Width
32 in
Base Depth
157 in
Overall Width
32 in
Step Depth
7 in
Handrail Height
2.5 ft
Step Width
30 in
Overall Depth
106 in
Base Width
32 in
Caster Diameter
4 in
Reach Height - Maximum
15.7 ft
Base Length
106 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
11
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Climbing Angle
50 ?
Ladder Tread
Serrated
Ladder Actuation
Foot Activated Step Lock
Finish
Powder Coated
Rear Exit
No
Assembled/Unassembled
Unassembled
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray
Weight
251 lb
Series
Series 2600
Tread Type
Serrated
Assembly
Unassembled
Includes Handrails
Handrails Included
Casters Included
(2) Rigid, (2) Swivel
Ladder Type
Rolling Ladder
Load Capacity - Maximum
800 lb
Locking Mechanism
Foot-Activated Step Lock
Handrail Type
Double Handrails
Folding
Not Foldable

Description

Rolling Ladder, Material Steel, Platform Height 9.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 12.7 ft, Number of Steps 11, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 24 in, Platform Width 30 in, Bottom Width 32 in, Base Depth 157 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.