This item is Discontinued.

Cotterman 140 in H Steel Rolling Ladder, 11 Steps 5011R2632A6E20B4G1C1P6

140 in H Steel Rolling Ladder, 11 Steps (Discontinued)

  • Mfr # 5011R2632A6E20B4G1C1P6
  • Zoro # G9929753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5011R2632A6E20B4G1C1P6
Zoro #
G9929753
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
110 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
140 in
Bottom Width
32 in
Base Depth
88 in
Overall Width
32 in
Step Width
24 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Depth
32 in
Base Width
32 in
Base Length
88 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
11
Step Tread
Perforated
Load Capacity
300 lb
Material
Steel
Standards
ANSI, OSHA Compliant
Climbing Angle
59 ?
Includes
1 in Crutch Tips
Ladder Tread
Perforated
Color
Gray
Ladder Actuation
Foot Activated Step Lock
Rear Exit
No
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Handrails Included
Yes
Series
Series 5000
Load Capacity - Maximum
300 lb
Tread Type
Perforated
Assembly
Assembled
Locking Mechanism
Foot-Activated Step Lock
Folding
Foldable
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Steel, Platform Height 9.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 11.7 ft, Number of Steps 11, Assembled, Load Capacity 300 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 88 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.