140 in H Steel Rolling Ladder, 11 Steps, 800 lb Load Capacity

  • Mfr # 2611R2632A6E24B4W5C1P6

  • Zoro # G9929227


product price: $952.99
/ea
Item requires special delivery charges. A $595.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
110 in
Number of Steps
11
Platform Depth
24 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2611R2632A6E24B4W5C1P6
Zoro #
G9929227
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
110 in
Platform Depth
24 in
Platform Width
24 in
Overall Height
140 in
Bottom Width
32 in
Base Depth
118 in
Step Width
24 in
Overall Width
32 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Depth
106 in
Caster Diameter
4 in
Base Width
32 in
Reach Height - Maximum
15.7 ft
Base Length
106 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
11
Step Tread
Perforated
Load Capacity
800 lb
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Finish
Powder Coated
Ladder Actuation
Foot Activated Step Lock
Rear Exit
No
Climbing Angle
50 ?
Color
Gray
Includes
2-1/2 in Rubber Pads
Ladder Tread
Perforated
Assembled/Unassembled
Unassembled
Weight
231 lb
Series
Series 2600
Locking Mechanism
Foot-Activated Step Lock
Tread Type
Perforated
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Casters Included
(2) Rigid, (2) Swivel
Assembly
Partially Assembled
Folding
Not Foldable
Load Capacity - Maximum
800 lb

Description

Rolling Ladder, Material Steel, Platform Height 9.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 12.7 ft, Number of Steps 11, Unassembled, Load Capacity 800 lb, Step Tread Perforated, Platform Depth 24 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 118 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.