Zoro Homepage

15.2 ft H Stainless Steel Rolling Ladder, 14 Steps

  • Mfr # WMXS14R54A3FGP3NT

  • Zoro # G412840574


product price: $19,508.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Platform Height
11.7 ft
Number of Steps
14
Platform Depth
24 in
Platform Width
24 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMXS14R54A3FGP3NT
Zoro #
G412840574
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
11.7 ft
Platform Depth
24 in
Platform Width
24 in
Overall Height
15.2 ft
Overall Depth
102 in
Step Width
24 in
Step Depth
7 in
Handrail Height
3.5 ft
Base Width
54 in
Base Length
102 in
Caster Diameter
4 in
Reach Height - Maximum
18.3 ft

Details

Item
Rolling Ladder
Number of Steps
14
Material
Stainless Steel
Series
Workmaster
Climbing Angle
59 Degrees
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Color
Gray
Folding
Not Foldable
Weight
781 lb
Ladder Type
Rolling Ladder
Locking Mechanism
Foot-Activated Step Lock
Casters Included
(2) Rigid, (2) Swivel
Includes Handrails
Handrails Included
Load Capacity - Maximum
1,000 lb
Handrail Type
Double Handrails
Tread Type
Serrated
Assembly
Partially Assembled

Description

Rolling Ladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.