Zoro Homepage

15.2 ft H Steel Rolling Ladder, 14 Steps

  • Mfr # WMX14R54A3FGP3

  • Zoro # G212029711


product price: $3,017.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Platform Height
11.7 ft
Number of Steps
14
Platform Depth
24 in
Platform Width
24 in
Overall Height
15.2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMX14R54A3FGP3
Zoro #
G212029711
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
11.7 ft
Platform Depth
24 in
Platform Width
24 in
Overall Height
15.2 ft
Step Width
24 in
Handrail Height
3.5 ft
Step Depth
7 in
Overall Depth
102 in
Base Length
102 in
Reach Height - Maximum
18.3 ft
Base Width
54 in
Caster Diameter
4 in

Details

Item
Rolling Ladder
Number of Steps
14
Material
Steel
Series
Workmaster
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Climbing Angle
59 Degrees
Color
Gray, Yellow
Folding
Not Foldable
Assembly
Partially Assembled
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Locking Mechanism
Foot-Activated Step Lock
Weight
781 lb
Tread Type
Serrated
Load Capacity - Maximum
1,000 lb
Ladder Type
Rolling Ladder
Casters Included
(2) Rigid, (2) Swivel

Description

Rolling Ladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.