Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

152 in H Steel Rolling Ladder, 11 Steps, 1,000 lb Load Capacity

  • Mfr # WMX11R42A3P3

  • Zoro # G9815093


product price: $3,330.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
110 in
Number of Steps
11
Platform Depth
24 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMX11R42A3P3
Zoro #
G9815093
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
110 in
Platform Depth
24 in
Platform Width
24 in
Overall Height
152 in
Bottom Width
42 in
Base Depth
92 in
Step Width
24 in
Overall Width
42 in
Step Depth
7 in
Handrail Height
3.5 ft
Overall Depth
84 in
Reach Height - Maximum
15.7 ft
Caster Diameter
4 in
Base Length
84 in
Base Width
42 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
11
Step Tread
Serrated
Load Capacity
1,000 lb
Material
Steel
Ladder Actuation
Foot Activated Step Lock
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray/Yellow
Rear Exit
No
Includes
Modular Front Leg and Safelock Field Replaceable
Ladder Tread
Serrated
Handrails Included
Yes
Climbing Angle
59 ?
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Series
Workmaster
Includes Handrails
Handrails Included
Assembly
Partially Assembled
Casters Included
(2) Rigid, (2) Swivel
Handrail Type
Double Handrails
Weight
641 lb
Tread Type
Serrated
Ladder Type
Rolling Ladder
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable
Load Capacity - Maximum
1,000 lb

Description

Rolling Ladder, Material Steel, Platform Height 9.2 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 12.7 ft, Number of Steps 11, Unassembled, Load Capacity 1,000 lb, Step Tread Serrated, Platform Depth 24 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 92 in, Overall Width 42 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.