This item is Discontinued.

Cotterman 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity 6512R1830A3E10B4BW5C1P3

162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (Discontinued)

  • Mfr # 6512R1830A3E10B4BW5C1P3
  • Zoro # G9930681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6512R1830A3E10B4BW5C1P3
Zoro #
G9930681
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
120 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
162 in
Bottom Width
30 in
Base Depth
92 in
Step Depth
7 in
Overall Width
30 in
Handrail Height
3.5 ft
Step Width
16 in
Overall Depth
92 in
Reach Height - Maximum
16.6 ft
Base Width
30 in
Caster Diameter
10 in
Base Length
92 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
12
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Rear Exit
No
Color
Gray
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
2-1/2 in Rubber Pads
Ladder Actuation
Foot Activated Step Lock
Climbing Angle
59 ?
Finish
Powder Coated
Ladder Tread
Serrated
Assembled/Unassembled
Unassembled
Weight
319 lb
Series
Series 6500
Includes Handrails
Handrails Included
Folding
Foldable
Assembly
Partially Assembled
Handrail Type
Double Handrails
Load Capacity - Maximum
450 lb
Locking Mechanism
Foot-Activated Step Lock
Casters Included
(2) Rigid, (2) Swivel
Ladder Type
Rolling Ladder
Tread Type
Serrated

Description

Rolling Ladder, Material Steel, Platform Height 10 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 13.5 ft, Number of Steps 12, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 30 in, Base Depth 92 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.