162 in H Steel Rolling Ladder, 12 Steps, 800 lb Load Capacity

  • Mfr # 2612R2632A3E12B4W5C1P3

  • Zoro # G9862727


product price: $956.99
/ea
Item requires special delivery charges. A $695.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
120 in
Number of Steps
12
Platform Depth
12 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2612R2632A3E12B4W5C1P3
Zoro #
G9862727
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
120 in
Platform Depth
12 in
Platform Width
24 in
Overall Height
162 in
Bottom Width
32 in
Base Depth
116 in
Step Depth
7 in
Step Width
24 in
Handrail Height
3.5 ft
Overall Width
32 in
Overall Depth
116 in
Reach Height - Maximum
16.6 ft
Caster Diameter
4 in
Base Width
32 in
Base Length
116 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
12
Load Capacity
800 lb
Step Tread
Serrated
Material
Steel
Climbing Angle
50 ?
Ladder Actuation
Foot Activated Step Lock
Assembled/Unassembled
Unassembled
Standards
ANSI, OSHA Compliant
Includes
2-1/2 in Rubber Pads
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rear Exit
No
Color
Gray
Ladder Tread
Serrated
Finish
Powder Coated
Handrails Included
Yes
Weight
343 lb
Series
Series 2600
Assembly
Partially Assembled
Casters Included
(2) Rigid, (2) Swivel
Ladder Type
Rolling Ladder
Folding
Not Foldable
Includes Handrails
Handrails Included
Load Capacity - Maximum
800 lb
Tread Type
Serrated
Handrail Type
Double Handrails
Locking Mechanism
Foot-Activated Step Lock

Description

Rolling Ladder, Material Steel, Platform Height 10 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 12.5 ft, Number of Steps 12, Unassembled, Load Capacity 800 lb, Step Tread Serrated, Platform Depth 12 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 116 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.