172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity

  • Mfr # 2613R3242A3E12B4W4C1P3

  • Zoro # G3488917


product price: $2,244.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
130 in
Number of Steps
13
Platform Depth
12 in
Platform Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2613R3242A3E12B4W4C1P3
Zoro #
G3488917
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
130 in
Platform Depth
12 in
Platform Width
30 in
Overall Height
172 in
Bottom Width
42 in
Base Depth
210 in
Handrail Height
3.5 ft
Step Depth
7 in
Step Width
30 in
Overall Width
44 in
Overall Depth
125 in
Caster Diameter
4 in
Base Length
125 in
Reach Height - Maximum
17.4 ft
Base Width
42 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
13
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Actuation
Foot Activated Step Lock
Ladder Tread
Serrated
Finish
Powder Coated
Rear Exit
No
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Standards
ANSI, OSHA Compliant
Color
Gray
Climbing Angle
50 ?
Weight
381 lb
Series
Series 2600
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Assembly
Unassembled
Folding
Not Foldable
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Included
Casters Included
(2) Rigid, (2) Swivel
Tread Type
Serrated
Load Capacity - Maximum
800 lb

Description

Rolling Ladder, Material Steel, Platform Height 10.8 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 14.3 ft, Number of Steps 13, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 12 in, Platform Width 30 in, Bottom Width 42 in, Base Depth 210 in, Overall Width 44 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.