182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity
Mfr # 1714R3242A1E24B4W4C1P3
Zoro # G3489285
product price: $1,916.99
/eaKey Features
Item - Rolling Ladder
Rolling Ladder
Platform Height
140 in
Number of Steps
14
Platform Depth
24 in
Platform Width
30 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1714R3242A1E24B4W4C1P3
Zoro #
G3489285
UPC #
-
Country of Origin
United States
Dimensions
Platform Height
140 in
Platform Depth
24 in
Platform Width
30 in
Overall Height
182 in
Bottom Width
42 in
Base Depth
216 in
Overall Width
44 in
Handrail Height
3.5 ft
Step Width
30 in
Step Depth
7 in
Overall Depth
134 in
Caster Diameter
4 in
Base Length
134 in
Reach Height - Maximum
18.3 ft
Base Width
42 in
Description
Rolling Ladder, Material Steel, Platform Height 11.7 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 15.2 ft, Number of Steps 14, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 24 in, Platform Width 30 in, Bottom Width 42 in, Base Depth 216 in, Overall Width 44 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.