182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity

  • Mfr # 2614R3242A1E12B4W4C1P3

  • Zoro # G3488899


product price: $2,046.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
140 in
Number of Steps
14
Platform Depth
12 in
Platform Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2614R3242A1E12B4W4C1P3
Zoro #
G3488899
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
140 in
Platform Depth
12 in
Platform Width
30 in
Overall Height
182 in
Bottom Width
42 in
Base Depth
228 in
Step Depth
7 in
Handrail Height
3.5 ft
Step Width
30 in
Overall Width
44 in
Overall Depth
134 in
Reach Height - Maximum
18.3 ft
Base Width
42 in
Caster Diameter
4 in
Base Length
134 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
14
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Finish
Powder Coated
Ladder Tread
Expanded Metal
Standards
ANSI, OSHA Compliant
Color
Gray
Ladder Actuation
Foot Activated Step Lock
Climbing Angle
50 ?
Assembled/Unassembled
Unassembled
Rear Exit
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Handrails Included
Yes
Weight
445 lb
Series
Series 2600
Load Capacity - Maximum
800 lb
Handrail Type
Double Handrails
Tread Type
Expanded Metal
Ladder Type
Rolling Ladder
Assembly
Unassembled
Includes Handrails
Handrails Included
Casters Included
(2) Rigid, (2) Swivel
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable

Description

Rolling Ladder, Material Steel, Platform Height 11.7 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 14.2 ft, Number of Steps 14, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 12 in, Platform Width 30 in, Bottom Width 42 in, Base Depth 228 in, Overall Width 44 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.