192 in H Steel Rolling Ladder, 15 Steps, 800 lb Load Capacity

  • Mfr # 2615R2642A1E12B4W5C1P3

  • Zoro # G9862781


product price:  $1,604.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
150 in
Number of Steps
15
Platform Depth
12 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2615R2642A1E12B4W5C1P3
Zoro #
G9862781
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
150 in
Platform Depth
12 in
Platform Width
24 in
Overall Height
192 in
Bottom Width
42 in
Base Depth
143 in
Step Depth
7 in
Handrail Height
3.5 ft
Overall Width
42 in
Step Width
24 in
Overall Depth
143 in
Caster Diameter
4 in
Base Width
42 in
Reach Height - Maximum
19.1 ft
Base Length
143 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
15
Load Capacity
800 lb
Step Tread
Expanded Metal
Material
Steel
Ladder Actuation
Foot Activated Step Lock
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Color
Gray
Includes
2-1/2 in Rubber Pads
Climbing Angle
50 Degrees
Assembled/Unassembled
Unassembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rear Exit
No
Handrails Included
Yes
Ladder Tread
Expanded Metal
Weight
438 lb
Series
Series 2600
Ladder Type
Rolling Ladder
Locking Mechanism
Foot-Activated Step Lock
Casters Included
(2) Rigid, (2) Swivel
Assembly
Partially Assembled
Tread Type
Expanded Metal
Load Capacity - Maximum
800 lb
Folding
Not Foldable
Handrail Type
Double Handrails
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Steel, Platform Height 12.5 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 16 ft, Number of Steps 15, Unassembled, Load Capacity 800 lb, Step Tread Expanded Metal, Platform Depth 12 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 143 in, Overall Width 42 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.