This item is Discontinued.

Cotterman 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity 6515R1840A1E10B4BC1P3

192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (Discontinued)

  • Mfr # 6515R1840A1E10B4BC1P3
  • Zoro # G3487955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6515R1840A1E10B4BC1P3
Zoro #
G3487955
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
150 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
192 in
Bottom Width
40 in
Base Depth
190 in
Handrail Height
3.5 ft
Step Depth
7 in
Overall Width
40 in
Step Width
16 in
Overall Depth
112 in
Reach Height - Maximum
19.1 ft
Base Length
112 in
Caster Diameter
10 in
Base Width
40 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
15
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rear Exit
No
Ladder Tread
Expanded Metal
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Unassembled
Ladder Actuation
Foot Activated Step Lock
Handrails Included
Yes
Color
Gray
Finish
Powder Coated
Climbing Angle
59 ?
Weight
386 lb
Series
Series 6500
Folding
Foldable
Tread Type
Expanded Metal
Ladder Type
Rolling Ladder
Load Capacity - Maximum
450 lb
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Locking Mechanism
Foot-Activated Step Lock
Casters Included
(2) Rigid, (2) Swivel
Assembly
Unassembled

Description

Rolling Ladder, Material Steel, Platform Height 12.5 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 16 ft, Number of Steps 15, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 16 in, Bottom Width 40 in, Base Depth 190 in, Overall Width 40 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.