Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity

  • Mfr # 1002N2626A1E10B3C1P1

  • Zoro # G7255236


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Platform Height
20"
Number of Steps
2
Platform Depth
24 in
Platform Width
8"
Load Capacity
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002N2626A1E10B3C1P1
Zoro #
G7255236
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20"
Platform Depth
24 in
Platform Width
8"
Overall Height
20 in
Bottom Width
24 in
Base Depth
19 in
Top Step Height
20 in
Step Width
24 in
Top Step Depth
8 in
Step Depth
7 in
Overall Depth
19 in
Caster Diameter
2 in
Base Width
26 in
Standing Height - Maximum
1.7 ft
Reach Height - Maximum
8.3 ft

Details

Item
Rolling Step
Number of Steps
2
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Net Weight
32 lb
Step Stool Product Group
Rolling Platform
Ladder Tread
Expanded Metal
Standards
OSHA Compliant
Finish
Powder Coated
Ladder Actuation
Spring-Loaded Casters
Color
Gray
Handrails Included
No
Weight
29 lb
Series
1000
Feet Material
Rubber
Base Spread
19 in
Nesting
Not Nestable
Tread Type
Expanded Metal
Product Type
Rolling Step Stool
Feet Type
Slip-Resistant
Includes Handrails
Handrails Not Included
Locking Mechanism
Spring-Loaded Casters
Assembly
Assembled
Casters Included
(4) Swivel
Stacking
Not Stackable
Load Capacity - Maximum
450 lb
Folding
Not Foldable

Description

Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 1.7 ft, Material Steel, Load Capacity 450 lb, Top Step Height 20 in, Top Step Depth 10 in, Bottom Width 24 in, Base Depth 19 in, Color Gray, Finish Powder Coated, Series 1000, Closed Depth Not Applicable, Standards OSHA Compliant, Ladder Actuation Spring-Loaded Casters, Step Tread Expanded Metal, Net Weight 32 lb, Step Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.