This item is Discontinued.

Cotterman 202 in H Steel Rolling Ladder, 16 Steps, 450 lb Load Capacity 6516R1840A1E20B4BC1P3

202 in H Steel Rolling Ladder, 16 Steps, 450 lb Load Capacity (Discontinued)

  • Mfr # 6516R1840A1E20B4BC1P3
  • Zoro # G3487919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6516R1840A1E20B4BC1P3
Zoro #
G3487919
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
160 in
Platform Depth
20 in
Platform Width
16 in
Overall Height
202 in
Bottom Width
40 in
Base Depth
234 in
Handrail Height
3.5 ft
Step Depth
7 in
Overall Width
40 in
Step Width
16 in
Overall Depth
119 in
Caster Diameter
10 in
Base Length
119 in
Reach Height - Maximum
18.8 ft
Base Width
40 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
16
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Actuation
Foot Activated Step Lock
Rear Exit
No
Assembled/Unassembled
Unassembled
Standards
ANSI, OSHA Compliant
Climbing Angle
59 ?
Finish
Powder Coated
Color
Gray
Handrails Included
Yes
Ladder Tread
Expanded Metal
Weight
434 lb
Series
Series 6500
Handrail Type
Double Handrails
Locking Mechanism
Foot-Activated Step Lock
Load Capacity - Maximum
450 lb
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Tread Type
Expanded Metal
Assembly
Unassembled
Casters Included
(2) Rigid, (2) Swivel
Folding
Foldable

Description

Rolling Ladder, Material Steel, Platform Height 13.3 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 16.8 ft, Number of Steps 16, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 20 in, Platform Width 16 in, Bottom Width 40 in, Base Depth 234 in, Overall Width 40 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.