Shop All Rolling Ladders
Cotterman
22 in H Steel Rolling Step, 2 Steps
Mfr # ST-220 A2 C6 P5
Zoro # G6253371
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 18"
- Number of Steps 2
- Platform Depth 14 in
- Platform Width 14"
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # ST-220 A2 C6 P5
- Zoro # G6253371
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 18" |
Platform Depth | 14 in |
Platform Width | 14" |
Overall Height | 22 in |
Bottom Width | 22 in |
Base Depth | 26 in |
Step Width | 16 in |
Top Step Height | 18 in |
Top Step Depth | 8 in |
Details
Description
Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 22 in, Material Steel, Load Capacity 450 lb, Top Step Height 18 in, Top Step Depth 8 in, Bottom Width 22 in, Base Depth 26 in, Color Red, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Rubber Mat, Net Weight 32 lb, Step Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 36x24 (48J097)
- ZORO SELECT General Purpose Dolly, 36x18, Fiberwood (48J080)
- VESTIL Steel Pipe Safety Bollard, 42 x 4-1/2" (BOL-42-4.5)
- FLEMING SUPPLY Fleming Supply 12" Bungee Cords - 10 Pack (120896ZSS)
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1715R2642A3E24B4W5C1P3)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R1820A6E10B3C1P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A6E10B8C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A1E20B4W4C2P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R3232A1E30B4C1P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E30B4C1P6)
- BALLYMORE 152 in H Steel Cantilever Rolling Ladder, 11 Steps, 300 lb Load Capacity (CL-11-14)
- Cotterman Rolling Ladders