Zoro Homepage

27 ft 5 in Overall H, Fixed Ladder with Safety Cage, Steel, 26 Steps, Forward Exit

  • Mfr # F26WC C1

  • Zoro # G3487316


product price: $2,752.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
26
Overall Height
27 ft 5 in
Overall Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F26WC C1
Zoro #
G3487316
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27 ft 5 in
Overall Width
39 in
Top Step Height
25 ft
Step Width
16 in
Handrail Height
3.5 ft
Rung Dia.
3/4 in
Ladder Height
25 ft
Rung Diameter
0.8 in
Cage Top Depth
28 in
Standing Height - Maximum
25 ft
Overall Depth
46 in
Cage Top Width
30.5 in
Top-to-Bottom Rung Height
25 ft
Cage Bottom Depth
32 in
Cage Bottom Width
38.5 in

Details

Item
Fixed Ladder with Safety Cage
Load Capacity
300 lb
Material
Steel
Number of Steps
26
Walk-Thru Included
Yes
Standards
CAl/OSHA Compliant
Rung/Step Spacing
12 in
Finish
Powder Coated
Exit
Forward
Rung Type
Round
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item - Fixed Ladders
Fixed Ladder with Safety Cage
Color
Gray
Rung Spacing
12 in
Number of Rungs
26
Exit Direction
Forward
Load Capacity - Maximum
300 lb
Number of Sections
3
Series
Series F
Assembly
Assembled
Number of Mounting Brackets
16
Weight
571 lb
Ladder Type
Safety Cage Walk-Through Fixed Ladder
Bracket Adjustability
Fixed

Description

Fixed Ladder with Safety Cage, Walk-Thru Included Yes, Exit Forward, Overall Height 29 ft, Overall Width 39 in, Material Steel, Load Capacity 300 lb, Number of Steps 26, Top Step Height 25 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height 3.5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.