Zoro Homepage

40 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity

  • Mfr # A4N1822A3B3C50P6

  • Zoro # G6982053


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4N1822A3B3C50P6
Zoro #
G6982053
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
40 in
Bottom Width
22 in
Base Depth
36 in
Step Width
16 in
Step Depth
7 in
Overall Width
22 in
Overall Depth
36 in
Reach Height - Maximum
9.9 ft
Base Length
36 in
Caster Diameter
2 in
Base Width
22 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
4
Step Tread
Serrated
Load Capacity
350 lb
Material
Aluminum
Rear Exit
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Handrails Included
No
Climbing Angle
59 ?
Ladder Actuation
Spring-Loaded Casters
Ladder Tread
Serrated
Includes
Rubber Tipped Legs
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Assembled
Color
Natural
Finish
Aluminum Acid Brightened
Weight
26 lb
Series
Series A
Ladder Type
Rolling Ladder
Locking Mechanism
Spring-Loaded Casters
Tread Type
Serrated
Assembly
Assembled
Includes Handrails
Handrails Not Included
Casters Included
(4) Swivel
Folding
Not Foldable
Load Capacity - Maximum
350 lb

Description

Rolling Ladder, Material Aluminum, Platform Height 3.3 ft, Handrails Included No, Handrail Height Not Applicable, Overall Height 3.3 ft, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 16 in, Bottom Width 22 in, Base Depth 36 in, Overall Width 22 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Acid Brightened, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.