Zoro Homepage

40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # 1004N2630A3E10B3C2P6

  • Zoro # G0995465


product price: $350.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1004N2630A3E10B3C2P6
Zoro #
G0995465
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
40 in
Bottom Width
30 in
Base Depth
31 in
Step Depth
7 in
Step Width
24 in
Overall Width
30 in
Overall Depth
31 in
Reach Height - Maximum
9.9 ft
Base Width
30 in
Base Length
31 in
Caster Diameter
2 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
4
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rear Exit
No
Ladder Tread
Serrated
Color
Yellow
Climbing Angle
59 ?
Ladder Actuation
Weight Activated Step Lock
Standards
ANSI, OSHA Compliant
Handrails Included
No
Assembled/Unassembled
Assembled
Weight
53 lb
Series
Series 1000
Ladder Type
Rolling Ladder
Tread Type
Serrated
Locking Mechanism
Weight-Actuated Step Lock
Includes Handrails
Handrails Not Included
Casters Included
(4) Swivel
Folding
Not Foldable
Assembly
Assembled
Load Capacity - Maximum
450 lb

Description

Rolling Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included No, Handrail Height Not Applicable, Overall Height 3.3 ft, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 31 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.