Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 in H Stainless Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity

  • Mfr # 1002R1818A1E10B3SSP3

  • Zoro # G0382859


product price: $511.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
20 in
Number of Steps
2
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002R1818A1E10B3SSP3
Zoro #
G0382859
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
50 in
Bottom Width
18 in
Base Depth
19 in
Overall Width
18 in
Step Depth
7 in
Handrail Height
2.5 ft
Step Width
16 in
Overall Depth
19 in
Base Width
18 in
Caster Diameter
2 in
Reach Height - Maximum
8.3 ft
Base Length
19 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
2
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Stainless Steel
Finish
Satin Blasted
Ladder Actuation
Weight Activated Step Lock
Color
Gray
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Handrails Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Climbing Angle
59 ?
Includes
Ladder Instructions
Assembled/Unassembled
Assembled
Rear Exit
No
Ladder Tread
Expanded Metal
Weight
37 lb
Series
Series 1000
Locking Mechanism
Weight-Actuated Step Lock
Casters Included
(4) Swivel
Tread Type
Expanded Metal
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Folding
Not Foldable
Assembly
Assembled
Load Capacity - Maximum
450 lb

Description

Rolling Ladder, Material Stainless Steel, Platform Height 1.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4.2 ft, Number of Steps 2, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 16 in, Bottom Width 18 in, Base Depth 19 in, Overall Width 18 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Unfinished, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.