Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 in H Steel Rolling Ladder, 2 Steps, 350 lb Load Capacity

  • Mfr # SAS2A2E10B8C2P6

  • Zoro # G1002946


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
20 in
Number of Steps
2
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAS2A2E10B8C2P6
Zoro #
G1002946
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
50 in
Bottom Width
21 in
Base Depth
49 in
Handrail Height
2.5 ft
Step Width
16 in
Step Depth
7 in
Overall Width
21 in
Overall Depth
22 in
Base Length
22 in
Base Width
21 in
Reach Height - Maximum
8.3 ft
Caster Diameter
4 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
2
Step Tread
Antislip Vinyl
Load Capacity
350 lb
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Ladder Actuation
None
Climbing Angle
59 ?
Handrails Included
Yes
Color
Yellow
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Ladder Tread
Antislip Vinyl
Rear Exit
No
Finish
Powder Coated
Weight
39 lb
Series
Stocknstore
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Load Capacity - Maximum
350 lb
Assembly
Assembled
Folding
Foldable
Tread Type
Antislip
Ladder Type
Rolling Ladder
Casters Included
(2) Rigid

Description

Rolling Ladder, Material Steel, Platform Height 1.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4.2 ft, Number of Steps 2, Assembled, Load Capacity 350 lb, Step Tread Antislip Vinyl, Platform Depth 10 in, Platform Width 16 in, Bottom Width 21 in, Base Depth 49 in, Overall Width 21 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Yellow, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.