Zoro Homepage

50 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity

  • Mfr # 1002R1818A3E10B3C1P6

  • Zoro # G0638690


product price: $217.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
20 in
Number of Steps
2
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002R1818A3E10B3C1P6
Zoro #
G0638690
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
50 in
Bottom Width
18 in
Base Depth
18 in
Step Width
16 in
Step Depth
7 in
Overall Width
18 in
Handrail Height
2.5 ft
Overall Depth
19 in
Reach Height - Maximum
8.3 ft
Caster Diameter
2 in
Base Length
19 in
Base Width
18 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
2
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Ladder Tread
Serrated
Rear Exit
No
Assembled/Unassembled
Assembled
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Climbing Angle
59 ?
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray
Finish
Powder Coated
Handrails Included
Yes
Ladder Actuation
Weight Activated Step Lock
Weight
37 lb
Series
Series 1000
Handrail Type
Double Handrails
Locking Mechanism
Weight-Actuated Step Lock
Casters Included
(4) Swivel
Ladder Type
Rolling Ladder
Folding
Not Foldable
Assembly
Assembled
Tread Type
Serrated
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Steel, Platform Height 1.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4.2 ft, Number of Steps 2, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 18 in, Base Depth 18 in, Overall Width 18 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.