Zoro Homepage

50 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity

  • Mfr # 1002R2626A1E10B3C1P6

  • Zoro # G0995200


product price: $260.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
20 in
Number of Steps
2
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002R2626A1E10B3C1P6
Zoro #
G0995200
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
50 in
Bottom Width
26 in
Base Depth
18 in
Step Width
24 in
Overall Width
26 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Depth
19 in
Base Width
26 in
Reach Height - Maximum
8.3 ft
Caster Diameter
2 in
Base Length
19 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
2
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Color
Gray
Climbing Angle
59 ?
Assembled/Unassembled
Assembled
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Ladder Tread
Expanded Metal
Handrails Included
Yes
Ladder Actuation
Weight Activated Step Lock
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rear Exit
No
Finish
Powder Coated
Weight
36 lb
Series
Series 1000
Tread Type
Expanded Metal
Assembly
Assembled
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder
Locking Mechanism
Weight-Actuated Step Lock
Handrail Type
Double Handrails
Load Capacity - Maximum
450 lb
Folding
Not Foldable
Casters Included
(4) Swivel

Description

Rolling Ladder, Material Steel, Platform Height 1.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4.2 ft, Number of Steps 2, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 24 in, Bottom Width 26 in, Base Depth 18 in, Overall Width 26 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.