50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity

  • Mfr # 2TR26A1E20B8C1P6

  • Zoro # G9826241


product price: $214.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
20 in
Number of Steps
2
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2TR26A1E20B8C1P6
Zoro #
G9826241
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
50 in
Bottom Width
28 in
Base Depth
34 in
Step Depth
7 in
Step Width
24 in
Overall Width
28 in
Handrail Height
2.5 ft
Overall Depth
34 in
Reach Height - Maximum
8.3 ft
Base Width
28 in
Base Length
34 in
Caster Diameter
4 in

Details

Item
Tilt and Roll Ladder
Item - Rolling Ladder
Tilt and Roll Ladder
Number of Steps
2
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Ladder Actuation
None
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Handrails Included
Yes
Ladder Tread
Expanded Metal
Climbing Angle
59 ?
Includes
2-1/2 in Rubber Pads
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Color
Gray
Rear Exit
No
Assembled/Unassembled
Assembled
Weight
60 lb
Series
Tilt-n-Roll
Assembly
Assembled
Casters Included
(2) Rigid
Includes Handrails
Handrails Included
Ladder Type
Tilt and Roll Ladder
Tread Type
Expanded Metal
Handrail Type
Double Handrails
Folding
Not Foldable
Load Capacity - Maximum
450 lb

Description

Tilt and Roll Ladder, Material Steel, Platform Height 1.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4.2 ft, Number of Steps 2, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 20 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 34 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.