50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity

  • Mfr # 2TR26A3E10B8C2P6

  • Zoro # G0999595


product price: $339.99
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
20 in
Number of Steps
2
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TR26A3E10B8C2P6
Zoro #
G0999595
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
50 in
Bottom Width
28 in
Base Depth
24 in
Overall Width
28 in
Handrail Height
2.5 ft
Step Width
24 in
Step Depth
7 in
Overall Depth
24 in
Caster Diameter
4 in
Base Width
28 in
Reach Height - Maximum
8.3 ft
Base Length
24 in

Details

Item
Tilt and Roll Ladder
Item - Rolling Ladder
Tilt and Roll Ladder
Number of Steps
2
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Finish
Powder Coated
Color
Yellow
Ladder Tread
Serrated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Actuation
None
Rear Exit
No
Climbing Angle
59 ?
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Assembled/Unassembled
Assembled
Handrails Included
Yes
Weight
40 lb
Series
Tilt-n-Roll
Tread Type
Serrated
Assembly
Assembled
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Ladder Type
Tilt and Roll Ladder
Casters Included
(2) Rigid
Load Capacity - Maximum
450 lb
Folding
Not Foldable

Description

Tilt and Roll Ladder, Material Steel, Platform Height 1.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4.2 ft, Number of Steps 2, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 24 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Yellow, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.