Shop COTTERMAN

50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity

  • Mfr # 2TR26A6E10B8C1P6
  • Zoro # G6492421

product price: 
$
283.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
1.7 ft
Number of Steps
2
Platform Depth
10 in
Platform Width
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2TR26A6E10B8C1P6
Zoro #
G6492421
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
1.7 ft
Platform Depth
10 in
Platform Width
24 in
Overall Height
50 in
Bottom Width
28 in
Base Depth
24 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Width
28 in
Step Width
24 in
Overall Depth
24 in
Base Width
28 in
Reach Height - Maximum
8.3 ft
Base Length
24 in
Caster Diameter
4 in

Details

Item
Tilt and Roll Ladder
Item - Rolling Ladder
Tilt and Roll Ladder
Number of Steps
2
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Ladder Tread
Perforated
Color
Gray
Climbing Angle
59 Degrees
Finish
Powder Coated
Ladder Actuation
None
Assembled/Unassembled
Assembled
Includes
2-1/2 in Rubber Pads
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Handrails Included
Yes
Rear Exit
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Weight
40 lb
Series
Tilt-n-Roll
Casters Included
(2) Rigid
Load Capacity - Maximum
450 lb
Handrail Type
Double Handrails
Assembly
Assembled
Ladder Type
Tilt and Roll Ladder
Folding
Not Foldable
Includes Handrails
Handrails Included
Tread Type
Perforated
Shell Material
Steel
Wire Color
Gray

Description

Tilt and Roll Ladder, Material Steel, Platform Height 1.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4.2 ft, Number of Steps 2, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 24 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products