50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity
Mfr # 2TR26A6E10B8C2P6
Zoro # G0999638
product price: $207.99
/eaKey Features
Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
20 in
Number of Steps
2
Platform Depth
10 in
Platform Width
24 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2TR26A6E10B8C2P6
Zoro #
G0999638
UPC #
-
Country of Origin
United States
Dimensions
Platform Height
20 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
50 in
Bottom Width
28 in
Base Depth
24 in
Overall Width
28 in
Handrail Height
2.5 ft
Step Width
24 in
Step Depth
7 in
Overall Depth
24 in
Caster Diameter
4 in
Base Width
28 in
Base Length
24 in
Reach Height - Maximum
8.3 ft
Description
Tilt and Roll Ladder, Material Steel, Platform Height 1.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4.2 ft, Number of Steps 2, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 24 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Yellow, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.