Shop All Rolling Ladders
Cotterman
57 in H Steel Rolling Ladder, 3 Steps
Mfr # ST-302 A2 C1 P5
Zoro # G6249144
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 27 in
- Number of Steps 3
- Platform Depth 8 in
- Platform Width 16 in
- Step Tread Antislip Vinyl
Product Information
- Brand Cotterman
- MFR # ST-302 A2 C1 P5
- Zoro # G6249144
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 27 in |
Platform Depth | 8 in |
Platform Width | 16 in |
Overall Height | 57 in |
Bottom Width | 24 in |
Base Depth | 27 in |
Step Width | 16 in |
Handrail Height | 30 in |
Step Depth | 8 in |
Overall Width | 24 in |
Details
Description
Rolling Ladder, Material Steel, Platform Height 27 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 57 in, Number of Steps 3, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 8 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 27 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Left Handrail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Latch Kit, Steel, 3-13/16 in., 1-9/64 in. (1096657)
- DAYTON Festoon Track Kit, C-Track, L 20 Ft (7CZ56)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (FPVC123072)
- CM Brake Coil (51003)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A3E10B4D3C1P6)
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1515R2642A2E20B4W4C1P3)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A6E10B4D3C1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A6E30B4P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A1E20B8C2P6)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 350 lb Load Capacity (SAS3A6E10B8C2P6)
- VESTIL 61.5625 H Carbon Steel Folding Ladder With Wheels, 4 Steps (FLAD-4)
- Cotterman Ladders