Shop All Rolling Ladders
Cotterman
60 in H Steel Rolling Ladder, 3 Steps
Mfr # 1503R2630A1E10B3C1P6
Zoro # G0998000
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Number of Steps 3
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 1503R2630A1E10B3C1P6
- Zoro # G0998000
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 60 in |
Bottom Width | 31 in |
Base Depth | 43 in |
Handrail Height | 30 in |
Overall Width | 30 in |
Step Depth | 7 in |
Step Width | 24 in |
Details
Description
Rolling Ladder, Material Steel, Platform Height 30 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 60 in, Number of Steps 3, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 24 in, Bottom Width 31 in, Base Depth 43 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Eclipse Ultra Lift Plus Magnet 275 lb (UL0275+)
- WESCO Seal Kit (270158)
- ZORO SELECT Conveyor H-Stand, 31to43In, 27BF (2WJK1)
- ZORO SELECT Roller Supports, Stock Stand, H to 32 In (HSS-15)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R3232A1E30B4C1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A6E20B4AC1P3)
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1515R2642A2E20B4W4C1P3)
- COTTERMAN 48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (ST-202 A2 C6 P5)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps (1003N1820A6E10B3C1P1)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A6E20B4C1P3)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114242-D3)
- Cotterman Ladders