60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # 1203R1820A6E12B3C1P6

  • Zoro # G6459275


product price: $293.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
12 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1203R1820A6E12B3C1P6
Zoro #
G6459275
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Platform Depth
12 in
Platform Width
16 in
Overall Height
60 in
Bottom Width
20 in
Base Depth
32 in
Overall Width
20 in
Handrail Height
2.5 ft
Step Depth
7 in
Step Width
16 in
Overall Depth
32 in
Base Width
20 in
Reach Height - Maximum
9 ft
Caster Diameter
2 in
Base Length
32 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
3
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Ladder Tread
Perforated
Rear Exit
No
Finish
Powder Coated
Ladder Actuation
Weight Activated Step Lock
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Handrails Included
Yes
Climbing Angle
50 ?
Weight
46 lb
Series
Series 1200
Tread Type
Perforated
Assembly
Assembled
Locking Mechanism
Weight-Actuated Step Lock
Handrail Type
Double Handrails
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Included
Casters Included
(4) Swivel
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Steel, Platform Height 2.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5 ft, Number of Steps 3, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 12 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 32 in, Overall Width 20 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.