Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # 1503R2630A3E30B3C1P6

  • Zoro # G0997687


product price: $653.99
/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
30 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1503R2630A3E30B3C1P6
Zoro #
G0997687
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Platform Depth
30 in
Platform Width
24 in
Overall Height
60 in
Bottom Width
31 in
Base Depth
49 in
Step Width
24 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Width
30 in
Overall Depth
26 in
Reach Height - Maximum
9 ft
Base Length
26 in
Caster Diameter
2 in
Base Width
30 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
3
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Climbing Angle
59 ?
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Handrails Included
Yes
Color
Gray
Rear Exit
No
Ladder Tread
Serrated
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Ladder Actuation
Weight Activated Step Lock
Weight
88 lb
Series
Series 1500
Locking Mechanism
Weight-Actuated Step Lock
Assembly
Unassembled
Ladder Type
Rolling Ladder
Tread Type
Serrated
Load Capacity - Maximum
450 lb
Casters Included
(4) Swivel
Handrail Type
Double Handrails
Folding
Not Foldable
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Steel, Platform Height 2.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5 ft, Number of Steps 3, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 31 in, Base Depth 49 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.