Zoro Homepage

66 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # ST-401 A2 C6 P5

  • Zoro # G9807375


product price: $438.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
36 in
Number of Steps
4
Platform Depth
8 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-401 A2 C6 P5
Zoro #
G9807375
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
36 in
Platform Depth
8 in
Platform Width
16 in
Overall Height
66 in
Bottom Width
25 in
Base Depth
34 in
Handrail Height
2.5 ft
Overall Width
16 in
Step Depth
8 in
Step Width
16 in
Overall Depth
34 in
Base Length
34 in
Reach Height - Maximum
8.5 ft
Base Width
25 in
Caster Diameter
2 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
4
Step Tread
Antislip Vinyl
Load Capacity
450 lb
Material
Steel
Includes
Double Handrails
Color
Red
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Rear Exit
No
Climbing Angle
59 ?
Ladder Tread
Antislip Vinyl
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Ladder Actuation
Weight Activated Step Lock
Weight
59 lb
Series
MasterStep
Includes Handrails
Handrails Included
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Tread Type
Ribbed
Handrail Type
Double Handrails
Assembly
Partially Assembled
Casters Included
(4) Swivel
Locking Mechanism
Weight-Actuated Step Lock
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Steel, Platform Height 3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.5 ft, Number of Steps 4, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 8 in, Platform Width 16 in, Bottom Width 25 in, Base Depth 34 in, Overall Width 16 in, Climbing Angle 56 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Red, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.