Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6.8 ft H Steel Rolling Ladder, 4 Steps

  • Mfr # WMX04R37A3P6

  • Zoro # G612029304


product price: $1,827.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Platform Height
3.3 ft
Number of Steps
4
Platform Depth
24 in
Platform Width
24 in
Overall Height
6.8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMX04R37A3P6
Zoro #
G612029304
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
3.3 ft
Platform Depth
24 in
Platform Width
24 in
Overall Height
6.8 ft
Overall Depth
42 in
Handrail Height
3.5 ft
Step Depth
7 in
Step Width
24 in
Reach Height - Maximum
9.9 ft
Base Length
42 in
Base Width
37 in
Caster Diameter
4 in

Details

Item
Rolling Ladder
Number of Steps
4
Material
Steel
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Climbing Angle
59 Degrees
Color
Gray, Yellow
Series
Workmaster
Ladder Type
Rolling Ladder
Tread Type
Serrated
Load Capacity - Maximum
1,000 lb
Handrail Type
Double Handrails
Folding
Not Foldable
Weight
360 lb
Includes Handrails
Handrails Included
Casters Included
(2) Rigid, (2) Swivel
Locking Mechanism
Foot-Activated Step Lock
Assembly
Assembled

Description

Rolling Ladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.