Zoro Homepage

70 in H Aluminum Folding Rolling Ladder, 4 Steps, 350 lb Load Capacity

  • Mfr # SASA4A3E10C50P6

  • Zoro # G9814996


product price: $425.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Folding Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SASA4A3E10C50P6
Zoro #
G9814996
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
70 in
Bottom Width
20 in
Base Depth
35 in
Step Depth
7 in
Overall Width
20 in
Step Width
16 in
Handrail Height
2.5 ft
Overall Depth
34 in
Base Width
21 in
Reach Height - Maximum
9.9 ft
Caster Diameter
4 in
Base Length
34 in

Details

Item - Rolling Ladder
Folding Rolling Ladder
Item
Folding Rolling Ladder
Number of Steps
4
Step Tread
Serrated
Load Capacity
350 lb
Material
Aluminum
Handrails Included
Yes
Rear Exit
No
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Ladder Actuation
None
Climbing Angle
59 ?
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Tread
Serrated
Includes
Quick Release Cable Folding Mechanism
Finish
Aluminum Acid Brightened
Color
Natural
Weight
26 lb
Series
Stocknstore
Assembly
Assembled
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Casters Included
(2) Rigid
Folding
Foldable
Load Capacity - Maximum
350 lb
Tread Type
Serrated

Description

Folding Rolling Ladder, Material Aluminum, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.8 ft, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 35 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Aluminum Acid Brightened, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.