70 in H Stainless Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # 1004R1820A1E10B3 SS P6 P8

  • Zoro # G9810997


product price: $1,099.99
/ea
Additional $480.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1004R1820A1E10B3 SS P6 P8
Zoro #
G9810997
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
70 in
Bottom Width
20 in
Base Depth
31 in
Step Depth
7 in
Overall Width
20 in
Step Width
16 in
Handrail Height
2.5 ft
Overall Depth
31 in
Caster Diameter
2 in
Base Width
20 in
Reach Height - Maximum
9.9 ft
Base Length
31 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
4
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Stainless Steel
Climbing Angle
59 ?
Color
Natural
Assembled/Unassembled
Assembled
Finish
Satin Blasted
Includes
Crutch Tips
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Ladder Tread
Expanded Metal
Handrails Included
Yes
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Rear Exit
No
Ladder Actuation
Weight Activated Step Lock
Weight
53 lb
Series
Series 1000
Locking Mechanism
Weight-Actuated Step Lock
Casters Included
(4) Swivel
Folding
Not Foldable
Assembly
Assembled
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Load Capacity - Maximum
450 lb
Ladder Type
Rolling Ladder
Tread Type
Expanded Metal

Description

Rolling Ladder, Material Stainless Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.8 ft, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 31 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Unfinished, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.