Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # 1204R1820A3E12B3C1P6

  • Zoro # G2137899


product price: $268.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
12 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1204R1820A3E12B3C1P6
Zoro #
G2137899
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
12 in
Platform Width
16 in
Overall Height
70 in
Bottom Width
20 in
Base Depth
40 in
Step Depth
7 in
Overall Width
20 in
Step Width
16 in
Handrail Height
2.5 ft
Overall Depth
40 in
Base Length
40 in
Base Width
20 in
Reach Height - Maximum
9.9 ft
Caster Diameter
2 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
4
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Ladder Tread
Serrated
Finish
Powder Coated
Rear Exit
No
Ladder Actuation
Weight Activated Step Lock
Handrails Included
Yes
Color
Gray
Assembled/Unassembled
Assembled
Climbing Angle
50 ?
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Weight
56 lb
Series
Series 1200
Folding
Not Foldable
Tread Type
Serrated
Includes Handrails
Handrails Included
Assembly
Assembled
Load Capacity - Maximum
450 lb
Locking Mechanism
Weight-Actuated Step Lock
Casters Included
(4) Swivel
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails

Description

Rolling Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.8 ft, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 12 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 40 in, Overall Width 20 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.