Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # 1504R1820A1E30B3C1P6

  • Zoro # G0998676


product price: $611.99
/ea
Additional $405.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
30 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1504R1820A1E30B3C1P6
Zoro #
G0998676
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
30 in
Platform Width
16 in
Overall Height
70 in
Bottom Width
21 in
Base Depth
60 in
Step Depth
7 in
Step Width
16 in
Overall Width
21 in
Handrail Height
2.5 ft
Overall Depth
31 in
Caster Diameter
2 in
Base Width
20 in
Base Length
31 in
Reach Height - Maximum
9.9 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
4
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Finish
Powder Coated
Climbing Angle
59 ?
Rear Exit
No
Color
Gray
Assembled/Unassembled
Unassembled
Ladder Tread
Expanded Metal
Handrails Included
Yes
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Ladder Actuation
Weight Activated Step Lock
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Weight
92 lb
Series
Series 1500
Load Capacity - Maximum
450 lb
Assembly
Unassembled
Tread Type
Expanded Metal
Folding
Not Foldable
Includes Handrails
Handrails Included
Locking Mechanism
Weight-Actuated Step Lock
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails
Casters Included
(4) Swivel

Description

Rolling Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.8 ft, Number of Steps 4, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 30 in, Platform Width 16 in, Bottom Width 21 in, Base Depth 60 in, Overall Width 21 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.