70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # 1504R2630A1E10B3W5C1P6

  • Zoro # G0998831


product price: $283.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1504R2630A1E10B3W5C1P6
Zoro #
G0998831
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
70 in
Bottom Width
30 in
Base Depth
72 in
Overall Width
30 in
Step Width
24 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Depth
31 in
Base Width
30 in
Base Length
31 in
Reach Height - Maximum
9.9 ft
Caster Diameter
2 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
4
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Rear Exit
No
Handrails Included
Yes
Ladder Actuation
Weight Activated Step Lock
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Finish
Powder Coated
Climbing Angle
59 ?
Assembled/Unassembled
Unassembled
Ladder Tread
Expanded Metal
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray
Weight
68 lb
Series
Series 1500
Ladder Type
Rolling Ladder
Locking Mechanism
Weight-Actuated Step Lock
Tread Type
Expanded Metal
Includes Handrails
Handrails Included
Assembly
Partially Assembled
Handrail Type
Double Handrails
Folding
Not Foldable
Casters Included
(4) Swivel
Load Capacity - Maximum
450 lb

Description

Rolling Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.8 ft, Number of Steps 4, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 72 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.