Zoro Homepage

70 in H Steel Rolling Ladder, 4 Steps, 800 lb Load Capacity

  • Mfr # 2104R1820A3E12B4C1P6

  • Zoro # G2155828


product price: $610.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
12 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2104R1820A3E12B4C1P6
Zoro #
G2155828
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
12 in
Platform Width
16 in
Overall Height
70 in
Bottom Width
20 in
Base Depth
40 in
Overall Width
20 in
Handrail Height
2.5 ft
Step Depth
7 in
Step Width
16 in
Overall Depth
40 in
Reach Height - Maximum
9.9 ft
Base Width
20 in
Base Length
40 in
Caster Diameter
4 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
4
Step Tread
Serrated
Load Capacity
800 lb
Material
Steel
Ladder Tread
Serrated
Finish
Powder Coated
Climbing Angle
59 ?
Color
Gray
Ladder Actuation
Foot Activated Step Lock
Handrails Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Includes
Ladder Instructions
Assembled/Unassembled
Unassembled
Rear Exit
No
Weight
85 lb
Series
Series 2100
Assembly
Assembled
Handrail Type
Double Handrails
Locking Mechanism
Foot-Activated Step Lock
Tread Type
Serrated
Includes Handrails
Handrails Included
Load Capacity - Maximum
800 lb
Folding
Not Foldable
Ladder Type
Rolling Ladder
Casters Included
(2) Rigid, (2) Swivel

Description

Rolling Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.8 ft, Number of Steps 4, Unassembled, Load Capacity 800 lb, Step Tread Serrated, Platform Depth 12 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 40 in, Overall Width 20 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.