70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity

  • Mfr # 4STR26A6E20B8C2P6

  • Zoro # G0998545


product price: $409.99
/ea
Additional $330.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4STR26A6E20B8C2P6
Zoro #
G0998545
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
70 in
Bottom Width
28 in
Base Depth
37 in
Handrail Height
2.5 ft
Step Depth
7 in
Step Width
24 in
Overall Width
28 in
Overall Depth
47 in
Base Length
47 in
Reach Height - Maximum
9.9 ft
Caster Diameter
4 in
Base Width
28 in

Details

Item
Tilt and Roll Ladder
Item - Rolling Ladder
Tilt and Roll Ladder
Number of Steps
4
Load Capacity
350 lb
Step Tread
Perforated
Material
Steel
Climbing Angle
59 ?
Rear Exit
No
Ladder Tread
Perforated
Assembled/Unassembled
Assembled
Handrails Included
Yes
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Ladder Actuation
None
Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Weight
80 lb
Series
Tilt-n-Roll
Ladder Type
Tilt and Roll Ladder
Tread Type
Perforated
Folding
Not Foldable
Casters Included
(2) Rigid
Load Capacity - Maximum
350 lb
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Assembly
Assembled

Description

Tilt and Roll Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.8 ft, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 37 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Yellow, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.