75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # ST-501 A2 C4 P5

  • Zoro # G9806465


product price:  $556.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
45 in
Number of Steps
5
Platform Depth
8 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST-501 A2 C4 P5
Zoro #
G9806465
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
45 in
Platform Depth
8 in
Platform Width
16 in
Overall Height
75 in
Bottom Width
26 in
Base Depth
40 in
Step Width
16 in
Step Depth
8 in
Overall Width
26 in
Handrail Height
2.5 ft
Overall Depth
40 in
Caster Diameter
2 in
Base Width
26 in
Base Length
40 in
Reach Height - Maximum
9.3 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
5
Load Capacity
450 lb
Step Tread
Antislip Vinyl
Material
Steel
Handrails Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Actuation
Weight Activated Step Lock
Includes
Double Handrails
Rear Exit
No
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Color
Brown
Climbing Angle
56 Degrees
Ladder Tread
Antislip Vinyl
Assembled/Unassembled
Unassembled
Weight
77 lb
Series
MasterStep
Folding
Not Foldable
Includes Handrails
Handrails Included
Tread Type
Ribbed
Handrail Type
Double Handrails
Casters Included
(4) Swivel
Assembly
Partially Assembled
Locking Mechanism
Weight-Actuated Step Lock
Load Capacity - Maximum
450 lb
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Steel, Platform Height 3.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.3 ft, Number of Steps 5, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 8 in, Platform Width 16 in, Bottom Width 26 in, Base Depth 40 in, Overall Width 26 in, Climbing Angle 56 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Brown, Standards ANSI, OSHA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.