Shop All Rolling Ladders
Cotterman
75 in H Steel Rolling Ladder, 5 Steps
Mfr # ST-523 A2 C1 P5
Zoro # G2125019
product price: $587.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$587.99
Free 30-Day Returns
Key Features
- Platform Height 45 in
- Number of Steps 5
- Platform Depth 14 in
- Platform Width 16 in
- Step Tread Antislip Vinyl
Product Information
- Brand Cotterman
- MFR # ST-523 A2 C1 P5
- Zoro # G2125019
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 45 in |
Platform Depth | 14 in |
Platform Width | 16 in |
Overall Height | 75 in |
Bottom Width | 26 in |
Base Depth | 46 in |
Overall Width | 26 in |
Handrail Height | 30 in |
Step Depth | 8 in |
Step Width | 16 in |
Details
Description
Rolling Ladder, Material Steel, Platform Height 45 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 75 in, Number of Steps 5, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 14 in, Platform Width 16 in, Bottom Width 26 in, Base Depth 46 in, Overall Width 26 in, Climbing Angle 59 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Right Handrail
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 5/16 G43 CL GRAB HK, ZP, UPC, 8023330 (8023330)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 80' (SFCS4W-14AWG-80)
- ZORO SELECT 12 ft Fixed Ladder, Steel, 8 Steps, Side Step Exit, Gray Finish, 300 lb Load Capacity (MDS08)
- DAYTON Limit Switch (EC-32)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1511R3232A3E30B4W4C1P6)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A1E10B8C2P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A1E10B8D3C1P6)
- COTTERMAN 12 in H Steel Rolling Platform, 1 Steps, 450 lb Load Capacity (1001N1818A1E10B3C1P1)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E30B4C1P6)
- COTTERMAN 20 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity (1002N1818A6E10B3C1P1)
- VESTIL 51.9375 H 202 Stainless Steel Stainless Steel Folding Ladder W/Wheels, 3 Steps (FLAD-3-SS)
- Cotterman Ladders