80 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity

  • Mfr # A5R1822A4B3C50M6P6

  • Zoro # G0998597


product price: $638.99
/ea
Additional $470.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5R1822A4B3C50M6P6
Zoro #
G0998597
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
80 in
Bottom Width
22 in
Base Depth
43 in
Step Depth
7 in
Overall Width
22 in
Step Width
16 in
Handrail Height
2.5 ft
Overall Depth
43 in
Base Length
43 in
Base Width
22 in
Caster Diameter
2 in
Reach Height - Maximum
10.8 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
5
Load Capacity
350 lb
Step Tread
Ribbed
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Ladder Tread
Ribbed
Ladder Actuation
Weight Activated Step Lock
Rear Exit
No
Color
Natural
Finish
Aluminum Acid Brightened
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Climbing Angle
59 ?
Weight
36 lb
Series
Series A
Load Capacity - Maximum
350 lb
Assembly
Assembled
Folding
Not Foldable
Tread Type
Ribbed
Handrail Type
Double Handrails
Locking Mechanism
Spring-Loaded Casters
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Casters Included
(4) Swivel

Description

Rolling Ladder, Material Aluminum, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 16 in, Bottom Width 22 in, Base Depth 43 in, Overall Width 22 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Aluminum Acid Brightened, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.