80 in H Aluminum Wheelbarrow Ladder, 5 Steps, 350 lb Load Capacity

  • Mfr # AW05R2636A4C50P6

  • Zoro # G2156710


product price:  $1,189.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW05R2636A4C50P6
Zoro #
G2156710
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
80 in
Bottom Width
36 in
Base Depth
47 in
Handrail Height
2.5 ft
Step Width
24 in
Overall Width
36 in
Step Depth
7 in
Overall Depth
48 in
Reach Height - Maximum
10.8 ft
Caster Diameter
10 in
Base Length
48 in
Base Width
36 in

Details

Item - Rolling Ladder
Wheelbarrow Ladder
Item
Wheelbarrow Ladder
Number of Steps
5
Load Capacity
350 lb
Step Tread
Ribbed
Material
Aluminum
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Finish
Aluminum Acid Brightened
Ladder Tread
Ribbed
Includes
Ladder Instructions
Color
Silver
Rear Exit
No
Climbing Angle
59 Degrees
Ladder Actuation
None
Assembled/Unassembled
Assembled
Weight
60 lb
Handrail Type
Double Handrails
Ladder Type
Wheelbarrow Ladder
Folding
Not Foldable
Assembly
Assembled
Casters Included
(2) Rigid
Tread Type
Ribbed
Load Capacity - Maximum
350 lb
Includes Handrails
Handrails Included

Description

Wheelbarrow Ladder, Material Aluminum, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 24 in, Bottom Width 36 in, Base Depth 47 in, Overall Width 36 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Aluminum Acid Brightened, Color Gray, Standards ANSI, OSHA Compliant, Includes Ladder Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.