80 in H Stainless Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # 5TS26A1E10B8P6

  • Zoro # G9826056


product price:  $1,378.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5TS26A1E10B8P6
Zoro #
G9826056
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
80 in
Bottom Width
28 in
Base Depth
43 in
Step Depth
7 in
Step Width
24 in
Handrail Height
2.5 ft
Overall Width
28 in
Overall Depth
43 in
Caster Diameter
4 in
Base Length
43 in
Base Width
28 in
Reach Height - Maximum
10.8 ft

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
5
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Stainless Steel
Assembled/Unassembled
Assembled
Climbing Angle
59 ?
Rear Exit
No
Ladder Tread
Expanded Metal
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Ladder Actuation
None
Color
Natural
Finish
Satin Blasted
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Includes
2-1/2 in Rubber Pads
Weight
116 lb
Series
Tilt-n-Roll
Tread Type
Expanded Metal
Ladder Type
Tilt and Roll Ladder
Load Capacity - Maximum
450 lb
Assembly
Assembled
Handrail Type
Double Handrails
Casters Included
(2) Rigid
Includes Handrails
Handrails Included
Folding
Not Foldable

Description

Tilt and Roll Ladder, Material Stainless Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 43 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.